Zoro Homepage

Thread Turning Toolholder, NL82R

  • Mfr # NL82R

  • Zoro # G3796710


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Rake
Double Negative
Number of Inserts Required
1
Standards
ANSI, ISO
Type
E - External
Insert Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL82R
Zoro #
G3796710
UPC #
4021169143212
Country of Origin
Israel

Dimensions

Insert Size
2
Cutting Length
8.00mm
Shank Height
8.00mm
Shank Width
8.00mm
Head Length
17.50mm

Details

Item
Indexable Thread Turning Tool Holder
Rake
Double Negative
Number of Inserts Required
1
Standards
ANSI, ISO
Type
E - External
Material
Steel
Shank
Square
Cutting Direction
Right Hand
Insert Screw
T8
Insert Shape
On Edge Misc
Clamp
Screw
Compatible Hardware
T8 Insert Screw
ANSI Code
NL82R
Insert Holding Type
Screw
Cutting Application
Threading
Shank Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Toolholder Style
E - External
ISO Number
NL82R
Material - Machining
High Speed Steel
Measurement System
Metric
Lead Angle
0 Degrees

Description

Indexable Thread Turning Tool Holder, E - External

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.