
Thread Turning Toolholder, NSL123A
Mfr # NSL123A
Zoro # G3762225
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Insert Size
3
Overall Length
101.60mm
Shank Length
2-3/4"
Cutting Direction
Left Hand
Shank Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSL123A
Zoro #
G3762225
UPC #
4021169728044
Country of Origin
United States
Dimensions
Insert Size
3
Overall Length
101.60mm
Shank Length
2-3/4"
Shank Height
3/4 in
Shank Width
3/4 in
Depth of Cut
5.33mm
Head Length
1-1/4"
Details
Item
Indexable Thread Turning Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Material
High Speed Steel
Cutting Application
Face Grooving, Grooving
Insert Style
N.3L
Coolant Fed
Non-Coolant Through
Center to Cutting Tip
19.05mm
ISO Number
NSL123A
Insert Holding Type
Top Clamping
Toolholder Style
NS
ANSI Code
NSL123A
Measurement System
Fractional Inch
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 101.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.