Zoro Homepage

Thread Turning Toolholder, NSL123B

  • Mfr # NSL123B

  • Zoro # G3748103


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Rake
0 Degrees Axial, 0 Degrees Radial
Overall Length
114.30mm
Cutting Direction
Left Hand
Shank Length
3-1/4"
Insert Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSL123B
Zoro #
G3748103
UPC #
4021169717239
Country of Origin
Brazil

Dimensions

Overall Length
114.30mm
Shank Length
3-1/4"
Insert Size
3
Shank Width
3/4 in
Shank Height
3/4 in
Depth of Cut
5.33mm
Head Length
1-1/4"

Details

Item
Indexable Thread Turning Tool Holder
Rake
0 Degrees Axial, 0 Degrees Radial
Cutting Direction
Left Hand
Shank Shape
Square
Cutting Application
Face Grooving, Grooving
Shank Material
High Speed Steel
Insert Style
N.3L
Coolant Fed
Non-Coolant Through
ISO Number
NSL123B
Center to Cutting Tip
19.05mm
Toolholder Style
NS
Insert Holding Type
Top Clamping
ANSI Code
NSL123B
Measurement System
Fractional Inch

Description

Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 114.30mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.