Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Turning Toolholder, NSL163C

  • Mfr # NSL163C

  • Zoro # G3750109


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Overall Length
127.00mm
Cutting Direction
Left Hand
Insert Size
3
Shank Length
3-3/4"
Rake
0 Degrees Axial, 0 Degrees Radial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSL163C
Zoro #
G3750109
UPC #
4021169717406
Country of Origin
Brazil

Dimensions

Overall Length
127.00mm
Insert Size
3
Shank Length
3-3/4"
Shank Width
1 in
Shank Height
1 in
Depth of Cut
5.33mm
Head Length
1-1/4"

Details

Item
Indexable Thread Turning Tool Holder
Cutting Direction
Left Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Shape
Square
Cutting Application
Face Grooving, Grooving
Coolant Fed
Non-Coolant Through
Insert Style
N.3L
Shank Material
High Speed Steel
ANSI Code
NSL163C
Toolholder Style
NS
Center to Cutting Tip
1"
ISO Number
NSL163C
Insert Holding Type
Top Clamping
Measurement System
Fractional Inch

Description

Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1 in, Shank Height 1 in, Overall Length 127.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.