Zoro Homepage

Thread Turning Toolholder, NSL163D

  • Mfr # NSL163D

  • Zoro # G3748952


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Rake
0 Degrees Axial, 0 Degrees Radial
Cutting Direction
Left Hand
Insert Size
3
Shank Length
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSL163D
Zoro #
G3748952
UPC #
4021169717642
Country of Origin
Brazil

Dimensions

Insert Size
3
Shank Length
4-3/4"
Overall Length
152.40mm
Shank Height
1 in
Shank Width
1 in
Depth of Cut
5.33mm
Head Length
1-1/4"

Details

Item
Indexable Thread Turning Tool Holder
Shank Shape
Square
Rake
0 Degrees Axial, 0 Degrees Radial
Cutting Direction
Left Hand
Cutting Application
Face Grooving, Grooving
Insert Style
N.3L
Shank Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Insert Holding Type
Top Clamping
ISO Number
NSL163D
Center to Cutting Tip
1"
ANSI Code
NSL163D
Toolholder Style
NS
Measurement System
Fractional Inch

Description

Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1 in, Shank Height 1 in, Overall Length 152.40mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.