
Thread Turning Toolholder, NSL164D
Mfr # NSL164D
Zoro # G3762943
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Shank Length
117.30mm
Insert Size
6
Overall Length
6 in
Cutting Direction
Left Hand
Shank Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSL164D
Zoro #
G3762943
UPC #
4021169716881
Country of Origin
United States
Dimensions
Shank Length
117.30mm
Insert Size
6
Overall Length
6 in
Shank Height
1 in
Shank Width
1 in
Depth of Cut
0.2940"
Head Length
1.3800"
Details
Item
Indexable Thread Turning Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Rake
0 Degrees Axial, 0 Degrees Radial
Coolant Fed
Non-Coolant Through
Shank Material
High Speed Steel
Insert Style
N.4L
Cutting Application
Face Grooving, Grooving
Center to Cutting Tip
1"
ISO Number
NSL164D
ANSI Code
NSL164D
Insert Holding Type
Top Clamping
Toolholder Style
NS
Measurement System
Fractional Inch
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.