Zoro Homepage

Thread Turning Toolholder, NSL204D

  • Mfr # NSL204D

  • Zoro # G3747771


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Overall Length
6 in
Shank Shape
Square
Insert Size
1
Shank Length
117.30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSL204D
Zoro #
G3747771
UPC #
4021169660535
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
1
Shank Length
117.30mm
Shank Height
1-1/4 in
Shank Width
1-1/4 in
Depth of Cut
0.2940"
Head Length
1.3800"

Details

Item
Indexable Thread Turning Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Rake
0 Degrees Axial, 0 Degrees Radial
Cutting Application
Face Grooving, Grooving
Shank Material
High Speed Steel
Insert Style
N.4L
Coolant Fed
Non-Coolant Through
Center to Cutting Tip
1-1/4"
Insert Holding Type
Top Clamping
Toolholder Style
NS
ISO Number
NSL204D
ANSI Code
NSL204D
Measurement System
Fractional Inch

Description

Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1-1/4 in, Shank Height 1-1/4 in, Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.