
Thread Turning Toolholder, NSR062
Mfr # NSR062
Zoro # G3749022
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Insert Size
2
Shank Length
9.52mm
Overall Length
63.50mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSR062
Zoro #
G3749022
UPC #
4021169662751
Country of Origin
United States
Dimensions
Insert Size
2
Shank Length
9.52mm
Overall Length
63.50mm
Shank Height
3/8 in
Shank Width
3/8 in
Depth of Cut
3.50mm
Head Length
19.05mm
Details
Item
Indexable Thread Turning Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Coolant Fed
Non-Coolant Through
Cutting Application
Face Grooving, Grooving
Insert Style
N.2R
Shank Material
High Speed Steel
ANSI Code
NSR062
Insert Holding Type
Top Clamping
Toolholder Style
NS
Center to Cutting Tip
9.52mm
ISO Number
NSR062
Measurement System
Fractional Inch
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 3/8 in, Shank Height 3/8 in, Overall Length 63.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.