Zoro Homepage

Thread Turning Toolholder, NSR082V

  • Mfr # NSR082V

  • Zoro # G3763250


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Shank Length
1/2"
Rake
0 Degrees Axial, 0 Degrees Radial
Overall Length
88.90mm
Insert Size
2
Shank Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSR082V
Zoro #
G3763250
UPC #
4021169717086
Country of Origin
United States

Dimensions

Shank Length
1/2"
Overall Length
88.90mm
Insert Size
2
Shank Width
1/2 in
Shank Height
1/2 in
Depth of Cut
3.50mm
Head Length
19.05mm

Details

Item
Indexable Thread Turning Tool Holder
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Shape
Square
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Cutting Application
Face Grooving, Grooving
Insert Style
N.2R
Shank Material
High Speed Steel
ANSI Code
NSR082V
Insert Holding Type
Top Clamping
ISO Number
NSR082V
Toolholder Style
NS
Center to Cutting Tip
12.70mm
Measurement System
Fractional Inch

Description

Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1/2 in, Shank Height 1/2 in, Overall Length 88.90mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.