Zoro Homepage

Thread Turning Toolholder, NSR162C

  • Mfr # NSR162C

  • Zoro # G3751253


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Overall Length
127.00mm
Cutting Direction
Right Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Shape
Square
Shank Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSR162C
Zoro #
G3751253
UPC #
4021169717598
Country of Origin
Brazil

Dimensions

Overall Length
127.00mm
Shank Length
1"
Insert Size
2
Shank Height
1 in
Shank Width
1 in
Depth of Cut
3.50mm
Head Length
19.05mm

Details

Item
Indexable Thread Turning Tool Holder
Cutting Direction
Right Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Shape
Square
Shank Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Insert Style
N.2R
Cutting Application
Face Grooving, Grooving
Center to Cutting Tip
1"
Toolholder Style
NS
Insert Holding Type
Top Clamping
ISO Number
NSR162C
ANSI Code
NSR162C
Measurement System
Fractional Inch

Description

Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1 in, Shank Height 1 in, Overall Length 127.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.