
Thread Turning Toolholder, NSR164C
Mfr # NSR164C
Zoro # G3749829
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Insert Size
2
Shank Shape
Square
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Length
91.90mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSR164C
Zoro #
G3749829
UPC #
4021169717307
Country of Origin
Bulgaria
Dimensions
Insert Size
2
Shank Length
91.90mm
Overall Length
5 in
Shank Width
1 in
Shank Height
1 in
Depth of Cut
0.2940"
Head Length
1.3800"
Details
Item
Indexable Thread Turning Tool Holder
Shank Shape
Square
Rake
0 Degrees Axial, 0 Degrees Radial
Cutting Direction
Right Hand
Shank Material
High Speed Steel
Insert Style
N.4R
Cutting Application
Face Grooving, Grooving
Coolant Fed
Non-Coolant Through
Center to Cutting Tip
1"
ISO Number
NSR164C
Insert Holding Type
Top Clamping
ANSI Code
NSR164C
Toolholder Style
NS
Measurement System
Fractional Inch
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1 in, Shank Height 1 in, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.