
Thread Turning Toolholder, NSR164D
Mfr # NSR164D
Zoro # G3747473
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Length
117.30mm
Rake
0 Degrees Axial, 0 Degrees Radial
Insert Size
2
Shank Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSR164D
Zoro #
G3747473
UPC #
4021169717192
Country of Origin
Brazil
Dimensions
Overall Length
6 in
Shank Length
117.30mm
Insert Size
2
Shank Width
1 in
Shank Height
1 in
Depth of Cut
0.2940"
Head Length
1.3800"
Details
Item
Indexable Thread Turning Tool Holder
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Shape
Square
Cutting Direction
Right Hand
Cutting Application
Face Grooving, Grooving
Insert Style
N.4R
Coolant Fed
Non-Coolant Through
Shank Material
High Speed Steel
ANSI Code
NSR164D
Center to Cutting Tip
1"
Insert Holding Type
Top Clamping
ISO Number
NSR164D
Toolholder Style
NS
Measurement System
Fractional Inch
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.