Zoro Homepage

Thread Turning Toolholder, NSR168D

  • Mfr # NSR168D

  • Zoro # G3750413


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Insert Size
4
Rake
0 Degrees Axial, 0 Degrees Radial
Overall Length
6 in
Cutting Direction
Right Hand
Shank Length
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSR168D
Zoro #
G3750413
UPC #
4021169722318
Country of Origin
United States

Dimensions

Insert Size
4
Overall Length
6 in
Shank Length
4-3/4"
Shank Width
1 in
Shank Height
1 in
Depth of Cut
0.2250"
Head Length
1-1/4"

Details

Item
Indexable Thread Turning Tool Holder
Rake
0 Degrees Axial, 0 Degrees Radial
Cutting Direction
Right Hand
Shank Shape
Square
Insert Style
N.8R
Shank Material
High Speed Steel
Cutting Application
Face Grooving, Grooving
Coolant Fed
Non-Coolant Through
ISO Number
NSR168D
Insert Holding Type
Top Clamping
ANSI Code
NSR168D
Center to Cutting Tip
1"
Toolholder Style
NS
Measurement System
Fractional Inch

Description

Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.