Zoro Homepage

Thread Turning Toolholder, NSR206D

  • Mfr # NSR206D

  • Zoro # G3760539


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Insert Size
3
Cutting Direction
Right Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Shape
Square
Shank Length
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSR206D
Zoro #
G3760539
UPC #
4021169724329
Country of Origin
United States

Dimensions

Insert Size
3
Shank Length
1-1/4"
Overall Length
6 in
Shank Height
1-1/4 in
Shank Width
1-1/4 in
Depth of Cut
0.3340"
Head Length
1.3800"

Details

Item
Indexable Thread Turning Tool Holder
Cutting Direction
Right Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Shape
Square
Coolant Fed
Non-Coolant Through
Insert Style
N.6R
Cutting Application
Face Grooving, Grooving
Shank Material
High Speed Steel
Toolholder Style
NS
Insert Holding Type
Top Clamping
Center to Cutting Tip
1-1/4"
ANSI Code
NSR206D
ISO Number
NSR206D
Measurement System
Fractional Inch

Description

Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1-1/4 in, Shank Height 1-1/4 in, Overall Length 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.