Thread Turning Toolholder, NSR2525M2
- Mfr # 3638590
- Zoro # G3762173
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Rake
0 Degrees Axial, 0 Degrees Radial
Overall Length
150.00mm
Shank Length
132.25mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3638590
- Zoro #
- G3762173
- UPC #
- 4021169661433
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 150.00mm
- Shank Length
- 132.25mm
- Insert Size
- 2
- Shank Height
- 25.00mm
- Shank Width
- 63/64 in
- Depth of Cut
- 3.51mm
- Head Length
- 19.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Cutting Direction
- Right Hand
- Shank Material
- High Speed Steel
- Cutting Application
- Face Grooving, Grooving
- Insert Style
- N.2R
- ISO Number
- NSR2525M2
- Center to Cutting Tip
- 38.10mm
- ANSI Code
- NSR2525M2
- Insert Holding Type
- Top Clamping
- Toolholder Style
- NS
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 63/64 in, Shank Height 25.00mm, Overall Length 150.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.