Zoro Homepage

Thread Turning Toolholder, NVR132R

  • Mfr # NVR132R

  • Zoro # G3750361


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Shank Length
18.00mm
Rake
-1.5 Degrees Axial, -15 Degrees Radial
Overall Length
180.00mm
Shank Dia.
20.00mm
Insert Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVR132R
Zoro #
G3750361
UPC #
4021169143168
Country of Origin
Israel

Dimensions

Shank Length
18.00mm
Overall Length
180.00mm
Shank Dia.
20.00mm
Insert Size
2
Cutting Dia.
0.7874mm
Min. Bore Dia.
16.00mm
Shank Width
18.50mm
Head Length
32.00mm
Shank Height
18.00mm

Details

Item
Indexable Thread Turning Tool Holder
Rake
-1.5 Degrees Axial, -15 Degrees Radial
Cutting Direction
Right Hand
Shank Shape
Offset
Toolholder Style
NA-VR
ISO Number
NVR132R
Insert Holding Type
Screw Clamping
Coolant Fed
Non-Coolant Through
Shank Material
High Speed Steel
Cutting Application
Inside Diameter Internal Threading
ANSI Code
NVR132R
Center to Cutting Tip
9.00mm
Measurement System
Metric

Description

Indexable Thread Turning Tool Holder, Right Hand, Inside Diameter Internal Threading, Shank Width 18.50mm, ANSI Code NVR132R, Center to Cutting Tip 9.00mm, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.