Thread Turning Toolholder, NVR163R
Mfr # NVR163R
Zoro # G3751603
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Overall Length
180.00mm
Cutting Dia.
0.7874mm
Insert Size
3
Shank Length
18.00mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NVR163R
Zoro #
G3751603
UPC #
4021169272127
Country of Origin
Israel
Dimensions
Overall Length
180.00mm
Cutting Dia.
0.7874mm
Insert Size
3
Shank Length
18.00mm
Shank Dia.
20.00mm
Shank Width
18.50mm
Min. Bore Dia.
20.00mm
Shank Height
18.00mm
Head Length
40.00mm
Details
Item
Indexable Thread Turning Tool Holder
Cutting Direction
Right Hand
Shank Shape
Offset
Rake
-1.5 Degrees Axial, -15 Degrees Radial
Insert Holding Type
Screw Clamping
Coolant Fed
Non-Coolant Through
ISO Number
NVR163R
Toolholder Style
NA-VR
ANSI Code
NVR163R
Center to Cutting Tip
9.00mm
Cutting Application
Inside Diameter Internal Threading
Shank Material
High Speed Steel
Measurement System
Metric
Description
Indexable Thread Turning Tool Holder, Right Hand, Inside Diameter Internal Threading, Shank Width 18.50mm, ANSI Code NVR163R, Center to Cutting Tip 9.00mm, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.