Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Turning Toolholder, OVR122R

  • Mfr # OVR122R

  • Zoro # G3762410


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Offset
Cutting Direction
Right Hand
Rake
-0.5 Degrees Axial, -15 Degrees Radial
Overall Length
100.00mm
Cutting Dia.
0.4724mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OVR122R
Zoro #
G3762410
UPC #
4021169271618
Country of Origin
Israel

Dimensions

Overall Length
100.00mm
Cutting Dia.
0.4724mm
Shank Dia.
12.00mm
Insert Size
2
Head Length
25.00mm
Min. Bore Dia.
13.00mm

Details

Item
Indexable Thread Turning Tool Holder
Shank Shape
Offset
Cutting Direction
Right Hand
Rake
-0.5 Degrees Axial, -15 Degrees Radial
Insert Holding Type
Screw Clamping
Shank Material
High Speed Steel
Cutting Application
Inside Diameter Internal Threading
ISO Number
OVR122R
Center to Cutting Tip
6.00mm
Toolholder Style
OVR
ANSI Code
OVR122R
Coolant Fed
Non-Coolant Through
Measurement System
Metric

Description

Indexable Thread Turning Tool Holder, Right Hand, Inside Diameter Internal Threading, ANSI Code OVR122R, Center to Cutting Tip 6.00mm, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.