Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Turning Toolholder, OVR152R

  • Mfr # OVR152R

  • Zoro # G3749862


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
15.00mm
Shank Shape
Offset
Overall Length
100.00mm
Cutting Dia.
0.5906mm
Rake
-0.5 Degrees Axial, -15 Degrees Radial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OVR152R
Zoro #
G3749862
UPC #
4021169143038
Country of Origin
Israel

Dimensions

Shank Dia.
15.00mm
Overall Length
100.00mm
Cutting Dia.
0.5906mm
Insert Size
2
Min. Bore Dia.
16.00mm
Head Length
32.00mm

Details

Item
Indexable Thread Turning Tool Holder
Shank Shape
Offset
Rake
-0.5 Degrees Axial, -15 Degrees Radial
Cutting Direction
Right Hand
Shank Material
High Speed Steel
Center to Cutting Tip
7.50mm
ISO Number
OVR152R
Coolant Fed
Non-Coolant Through
ANSI Code
OVR152R
Toolholder Style
OVR
Insert Holding Type
Screw Clamping
Cutting Application
Inside Diameter Internal Threading
Measurement System
Metric

Description

Indexable Thread Turning Tool Holder, Right Hand, Inside Diameter Internal Threading, ANSI Code OVR152R, Center to Cutting Tip 7.50mm, Coolant Fed Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.