Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, S1012LSER3
- Mfr # 2968601
- Zoro # G3761604
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Offset
Shank Dia.
3/4 in
Insert Size
3
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2968601
- Zoro #
- G3761604
- UPC #
- 4021169485947
- Country of Origin
- Mexico
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Offset
- Cutting Direction
- Right Hand
- Rake
- -1.5 Degrees Axial, -15 Degrees Radial
- Cutting Application
- Inside Diameter Internal Threading
- Shank Material
- High Speed Steel
- Insert Style
- LT16NR
- ISO Number
- S1012LSER3
- Toolholder Style
- S-LSE
- Insert Holding Type
- Screw Clamping
- ANSI Code
- S1012LSER3
- Center to Cutting Tip
- 0"
- Measurement System
- Fractional Inch
Dimensions
- Shank Dia.
- 3/4 in
- Insert Size
- 3
- Overall Length
- 7 in
- Cutting Dia.
- 0.7500"
- Shank Length
- 5-1/2"
- Head Length
- 1-1/2"
- Min. Bore Dia.
- 20.32mm
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake -1.5 Degrees Axial, -15 Degrees Radial, Shank Dia. 3/4 in, Overall Length 7 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.