Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462065
- Zoro # G3751770
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Shape
Square
Shank Length
123.00mm
Overall Length
170.00mm
Rake
3 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462065
- Zoro #
- G3751770
- UPC #
- 4059782540842
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Square
- Rake
- 3 Degrees Axial
- Cutting Direction
- Right Hand
- Center to Cutting Tip
- 32.00mm
- Number of Coolant Holes
- 1
- Insert Style
- WG0500M05P04
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Toolholder Style
- WGCSM
- ANSI Code
- WGCSMR3232P0526C
- ISO Number
- WGCSMR3232P0526C
- Shank Material
- High Speed Steel
- Insert Holding Type
- Clamp
- Measurement System
- Metric
Dimensions
- Shank Length
- 123.00mm
- Overall Length
- 170.00mm
- Insert Size
- 5
- Depth of Cut
- 26.00mm
- Shank Width
- 32.00mm
- Shank Height
- 32.00mm
- Head Length
- 47.00mm
- Cutting Height
- 32.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0500M05P04, Right Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 32.00mm, ANSI Code WGCSMR3232P0526C, Center to Cutting Tip 32.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.