Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462071
- Zoro # G3751052
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Overall Length
200.00mm
Cutting Direction
Right Hand
Shank Length
137.00mm
Rake
3 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462071
- Zoro #
- G3751052
- UPC #
- 4059782541627
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Right Hand
- Rake
- 3 Degrees Axial
- Shank Shape
- Square
- Insert Style
- WG0600M06P04
- Center to Cutting Tip
- 40.00mm
- ISO Number
- WGCSMR4040R0640C
- Toolholder Style
- WGCSM
- Number of Coolant Holes
- 1
- ANSI Code
- WGCSMR4040R0640C
- Insert Holding Type
- Clamp
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Shank Material
- High Speed Steel
- Measurement System
- Metric
Dimensions
- Overall Length
- 200.00mm
- Shank Length
- 137.00mm
- Insert Size
- 6
- Cutting Height
- 40.00mm
- Head Length
- 63.00mm
- Shank Width
- 40.00mm
- Shank Height
- 40.00mm
- Depth of Cut
- 40.00mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0600M06P04, Right Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 40.00mm, ANSI Code WGCSMR4040R0640C, Center to Cutting Tip 40.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.