Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462075
- Zoro # G3747534
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Length
137.00mm
Insert Size
8
Rake
3 Degrees Axial
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462075
- Zoro #
- G3747534
- UPC #
- 4059782542143
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Rake
- 3 Degrees Axial
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Shank Material
- High Speed Steel
- Insert Holding Type
- Clamp
- Center to Cutting Tip
- 40.00mm
- Insert Style
- WG0800M08P08
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Number of Coolant Holes
- 1
- ANSI Code
- WGCSMR4040R0840C
- Toolholder Style
- WGCSM
- ISO Number
- WGCSMR4040R0840C
- Measurement System
- Metric
Dimensions
- Shank Length
- 137.00mm
- Insert Size
- 8
- Overall Length
- 200.00mm
- Depth of Cut
- 40.00mm
- Shank Width
- 40.00mm
- Shank Height
- 40.00mm
- Head Length
- 63.00mm
- Cutting Height
- 40.00mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0800M08P08, Right Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 40.00mm, ANSI Code WGCSMR4040R0840C, Center to Cutting Tip 40.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.