Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462078
- Zoro # G3762392
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Cutting Direction
Left Hand
Overall Length
125.00mm
Shank Length
88.00mm
Insert Size
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462078
- Zoro #
- G3762392
- UPC #
- 4059782542532
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Rake
- 3 Degrees Axial
- Number of Coolant Holes
- 1
- ANSI Code
- WGCSML2020K0316C
- Center to Cutting Tip
- 20.00mm
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- ISO Number
- WGCSML2020K0316C
- Toolholder Style
- WGCSM
- Insert Holding Type
- Clamp
- Insert Style
- WG0300M03P02
- Shank Material
- High Speed Steel
- Measurement System
- Metric
Dimensions
- Overall Length
- 125.00mm
- Shank Length
- 88.00mm
- Insert Size
- 3
- Depth of Cut
- 16.00mm
- Shank Height
- 20.00mm
- Cutting Height
- 20.00mm
- Head Length
- 37.00mm
- Shank Width
- 20.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0300M03P02, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 20.00mm, ANSI Code WGCSML2020K0316C, Center to Cutting Tip 20.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.