Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462103
- Zoro # G3750745
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Overall Length
150.00mm
Shank Shape
Square
Rake
3 Degrees Axial
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462103
- Zoro #
- G3750745
- UPC #
- 4059782544482
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Square
- Rake
- 3 Degrees Axial
- Cutting Direction
- Left Hand
- Shank Material
- High Speed Steel
- Insert Style
- WG0600M06P04
- Center to Cutting Tip
- 25.00mm
- ANSI Code
- WGCSML2525M0626C
- Toolholder Style
- WGCSM
- ISO Number
- WGCSML2525M0626C
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Insert Holding Type
- Clamp
- Number of Coolant Holes
- 1
- Measurement System
- Metric
Dimensions
- Overall Length
- 150.00mm
- Insert Size
- 6
- Shank Length
- 103.00mm
- Cutting Height
- 25.00mm
- Depth of Cut
- 26.00mm
- Head Length
- 47.00mm
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0600M06P04, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGCSML2525M0626C, Center to Cutting Tip 25.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.