Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSML200432C
- Mfr # 6461974
- Zoro # G3761561
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Length
99.40mm
Insert Size
4
Rake
3 Degrees Axial
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6461974
- Zoro #
- G3761561
- UPC #
- 4059782537200
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Rake
- 3 Degrees Axial
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Insert Style
- WG0400M04P04
- Shank Material
- High Speed Steel
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Center to Cutting Tip
- 1-1/4"
- Toolholder Style
- WGCSM
- ISO Number
- WGCSML200432C
- ANSI Code
- WGCSML200432C
- Number of Coolant Holes
- 1
- Insert Holding Type
- Clamp
- Measurement System
- Fractional Inch
Dimensions
- Shank Length
- 99.40mm
- Insert Size
- 4
- Overall Length
- 6 in
- Shank Width
- 1-1/4 in
- Shank Height
- 1-1/4 in
- Depth of Cut
- 1.2600"
- Head Length
- 2.0870"
- Cutting Height
- 1-1/4"
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 3 Degrees Axial, Shank Width 1-1/4 in, Shank Height 1-1/4 in, Overall Length 6 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.