Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSMR240840C
- Mfr # 6461962
- Zoro # G3749345
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Length
114.80mm
Rake
3 Degrees Axial
Insert Size
8
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6461962
- Zoro #
- G3749345
- UPC #
- 4059782535640
- Country of Origin
- India
Dimensions
- Shank Length
- 114.80mm
- Insert Size
- 8
- Overall Length
- 7 in
- Shank Width
- 1-1/2 in
- Shank Height
- 1-1/2 in
- Depth of Cut
- 1.5750"
- Head Length
- 2.4800"
- Cutting Height
- 1-1/2"
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 3 Degrees Axial, Shank Width 1-1/2 in, Shank Height 1-1/2 in, Overall Length 7 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.