Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMT, HSS
- Mfr # 5359150
- Zoro # G3748435
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
ISO Number
WMTWGMR313B038-052
Cutting Application
Face Grooving
Toolholder Style
WMT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5359150
- Zoro #
- G3748435
- UPC #
- 4050839446780
- Country of Origin
- Japan
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- ISO Number
- WMTWGMR313B038-052
- Cutting Application
- Face Grooving
- Toolholder Style
- WMT
- ANSI Code
- WMTWGMR313B038-052
- Shank Material
- High Speed Steel
- Insert Holding Type
- Clamp
- Measurement System
- Metric
Dimensions
- Depth of Cut
- 1/2 in
- Shank Width
- 11.65mm
Description
Indexable Thread Turning Tool Holder, Right Hand, Face Grooving, Shank Width 11.65mm, ANSI Code WMTWGMR313B038-052, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.