Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMT, HSS
- Mfr # 5359152
- Zoro # G3750675
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Cutting Application
Face Grooving
ANSI Code
WMTWGMR316B070-100
Depth of Cut
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5359152
- Zoro #
- G3750675
- UPC #
- 4050839446964
- Country of Origin
- United States
Dimensions
- Depth of Cut
- 5/8 in
- Shank Width
- 11.65mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Cutting Application
- Face Grooving
- ANSI Code
- WMTWGMR316B070-100
- Toolholder Style
- WMT
- Insert Holding Type
- Clamp
- Shank Material
- High Speed Steel
- ISO Number
- WMTWGMR316B070-100
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Right Hand, Face Grooving, Shank Width 11.65mm, ANSI Code WMTWGMR316B070-100, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.