Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMT, HSS, Overall Length: 125.00mm
- Mfr # 3539172
- Zoro # G3750179
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Overall Length
125.00mm
Shank Length
87.64mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3539172
- Zoro #
- G3750179
- UPC #
- 4021169564680
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Shank Material
- High Speed Steel
- Insert Style
- WMTS094I2BP02PT
- ISO Number
- WMTSR1616K2B19
- Center to Cutting Tip
- 16.00mm
- Toolholder Style
- WMT
- Insert Holding Type
- Clamp
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ANSI Code
- WMTSR1616K2B19
- Measurement System
- Metric
Dimensions
- Overall Length
- 125.00mm
- Shank Length
- 87.64mm
- Insert Size
- 2B
- Shank Width
- 16.00mm
- Head Length
- 1-1/2 in
- Depth of Cut
- 23.97mm
- Shank Height
- 16.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS094I2BP02PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 16.00mm, ANSI Code WMTSR1616K2B19, Center to Cutting Tip 16.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.