Thread Turning Toolholder, WMTCL121051
- Mfr # 3656136
- Zoro # G3761071
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
1
Overall Length
5 in
Cutting Direction
Left Hand
Shank Length
102.81mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3656136
- Zoro #
- G3761071
- UPC #
- 4021169677175
- Country of Origin
- Germany
Dimensions
- Insert Size
- 1
- Overall Length
- 5 in
- Shank Length
- 102.81mm
- Shank Height
- 3/4 in
- Shank Width
- 3/4 in
- Head Length
- 24.18mm
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Shank Material
- High Speed Steel
- Insert Style
- WMTC015N00CM08
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ANSI Code
- WMTCL121051
- Toolholder Style
- WMT
- Insert Holding Type
- Clamp
- Center to Cutting Tip
- 18.92mm
- ISO Number
- WMTCL121051
- Measurement System
- Fractional Inch
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 5 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.