Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTCL2020K113
- Mfr # 3650515
- Zoro # G3748541
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Cutting Direction
Left Hand
Shank Length
100.81mm
Insert Size
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650515
- Zoro #
- G3748541
- UPC #
- 4021169690068
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Insert Style
- WMTC015N00CM08
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Shank Material
- High Speed Steel
- Insert Holding Type
- Clamp
- ISO Number
- WMTCL2020K113
- ANSI Code
- WMTCL2020K113
- Toolholder Style
- WMT
- Center to Cutting Tip
- 20.00mm
- Measurement System
- Metric
Dimensions
- Shank Length
- 100.81mm
- Insert Size
- 1
- Overall Length
- 125.00mm
- Shank Height
- 20.00mm
- Shank Width
- 19.86mm
- Head Length
- 24.19mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTC015N00CM08, Left Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 19.86mm, ANSI Code WMTCL2020K113, Center to Cutting Tip 20.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.