Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTCR1010H110
- Mfr # 3650508
- Zoro # G3761001
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Length
128.60mm
Overall Length
100.00mm
Insert Size
1
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650508
- Zoro #
- G3761001
- UPC #
- 4021169690464
- Country of Origin
- Unknown
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Shank Material
- High Speed Steel
- ANSI Code
- WMTCR1010H110
- Insert Holding Type
- Clamp
- Toolholder Style
- WMT
- Insert Style
- WMTC015N00CM08
- ISO Number
- WMTCR1010H110
- Center to Cutting Tip
- 10.00mm
- Measurement System
- Metric
Dimensions
- Shank Length
- 128.60mm
- Overall Length
- 100.00mm
- Insert Size
- 1
- Shank Height
- 10.00mm
- Head Length
- 21.40mm
- Shank Width
- 10.00mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTC015N00CM08, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 10.00mm, ANSI Code WMTCR1010H110, Center to Cutting Tip 10.00mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.