Thread Turning Toolholder, WMTCR1212H210
- Mfr # 3653415
- Zoro # G3750133
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
100.00mm
Shank Length
78.59mm
Shank Shape
Square
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3653415
- Zoro #
- G3750133
- UPC #
- 4021169687433
- Country of Origin
- India
Dimensions
- Overall Length
- 100.00mm
- Shank Length
- 78.59mm
- Insert Size
- 2
- Shank Width
- 12.00mm
- Head Length
- 21.41mm
- Shank Height
- 12.00mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- ANSI Code
- WMTCR1212H210
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Toolholder Style
- WMT
- Insert Style
- WMTS200M2P02PT
- Insert Holding Type
- Clamp
- ISO Number
- WMTCR1212H210
- Shank Material
- High Speed Steel
- Center to Cutting Tip
- 12.00mm
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS200M2P02PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 12.00mm, ANSI Code WMTCR1212H210, Center to Cutting Tip 12.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.