Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTCR1616K213
- Mfr # 3653417
- Zoro # G3751682
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
125.00mm
Cutting Direction
Right Hand
Shank Shape
Square
Shank Length
100.79mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3653417
- Zoro #
- G3751682
- UPC #
- 4021169687341
- Country of Origin
- Germany
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Center to Cutting Tip
- 16.00mm
- Insert Style
- WMTS200M2P02PT
- ISO Number
- WMTCR1616K213
- ANSI Code
- WMTCR1616K213
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Toolholder Style
- WMT
- Shank Material
- High Speed Steel
- Measurement System
- Metric
Dimensions
- Overall Length
- 125.00mm
- Shank Length
- 100.79mm
- Insert Size
- 2
- Head Length
- 24.21mm
- Shank Width
- 15.84mm
- Shank Height
- 16.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS200M2P02PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 15.84mm, ANSI Code WMTCR1616K213, Center to Cutting Tip 16.00mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.