Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSL123044
- Mfr # 3655907
- Zoro # G3751034
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Insert Size
3
Shank Length
93.85mm
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3655907
- Zoro #
- G3751034
- UPC #
- 4021169679360
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Insert Style
- WMTS125I3P08
- Shank Material
- High Speed Steel
- Toolholder Style
- WMT
- Insert Holding Type
- Clamp
- Center to Cutting Tip
- 19.05mm
- ANSI Code
- WMTSL123044
- ISO Number
- WMTSL123044
- Measurement System
- Fractional Inch
Dimensions
- Insert Size
- 3
- Shank Length
- 93.85mm
- Overall Length
- 5 in
- Shank Width
- 3/4 in
- Shank Height
- 3/4 in
- Depth of Cut
- 0.4400"
- Head Length
- 33.15mm
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.