Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSL2525M614
- Mfr # 3650490
- Zoro # G3749512
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
150.00mm
Insert Size
6
Cutting Direction
Left Hand
Shank Length
113.50mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650490
- Zoro #
- G3749512
- UPC #
- 4021169691300
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Insert Style
- WMTS600M6P03PT
- Shank Material
- High Speed Steel
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ISO Number
- WMTSL2525M614
- Insert Holding Type
- Clamp
- Toolholder Style
- WMT
- ANSI Code
- WMTSL2525M614
- Center to Cutting Tip
- 25.00mm
- Measurement System
- Metric
Dimensions
- Overall Length
- 150.00mm
- Insert Size
- 6
- Shank Length
- 113.50mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Depth of Cut
- 14.00mm
- Head Length
- 36.50mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 25.00mm, Shank Height 25.00mm, Overall Length 150.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.