Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSR1616K411
- Mfr # 3650502
- Zoro # G3759994
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Length
91.84mm
Cutting Direction
Right Hand
Insert Size
4
Overall Length
125.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650502
- Zoro #
- G3759994
- UPC #
- 4021169690723
- Country of Origin
- Germany
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Shank Material
- High Speed Steel
- Insert Style
- WMTS400M4P03PT
- Insert Holding Type
- Clamp
- ISO Number
- WMTSR1616K411
- Center to Cutting Tip
- 16.00mm
- Toolholder Style
- WMT
- ANSI Code
- WMTSR1616K411
- Measurement System
- Metric
Dimensions
- Shank Length
- 91.84mm
- Insert Size
- 4
- Overall Length
- 125.00mm
- Shank Height
- 16.00mm
- Shank Width
- 16.00mm
- Head Length
- 33.16mm
- Depth of Cut
- 11.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS400M4P03PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 16.00mm, ANSI Code WMTSR1616K411, Center to Cutting Tip 16.00mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.