Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSR2020K514
- Mfr # 3650473
- Zoro # G3748751
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
125.00mm
Insert Size
5
Cutting Direction
Right Hand
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650473
- Zoro #
- G3748751
- UPC #
- 4021169692055
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Shank Material
- High Speed Steel
- Insert Holding Type
- Clamp
- Toolholder Style
- WMT
- ANSI Code
- WMTSR2020K514
- Center to Cutting Tip
- 20.00mm
- ISO Number
- WMTSR2020K514
- Insert Style
- WMTS500M5P03PT
- Measurement System
- Metric
Dimensions
- Overall Length
- 125.00mm
- Insert Size
- 5
- Shank Length
- 88.47mm
- Shank Width
- 20.00mm
- Shank Height
- 20.00mm
- Head Length
- 36.53mm
- Depth of Cut
- 14.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS500M5P03PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 20.00mm, ANSI Code WMTSR2020K514, Center to Cutting Tip 20.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.