Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSR2020L525
- Mfr # 3650475
- Zoro # G3750081
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
140.00mm
Shank Length
93.17mm
Cutting Direction
Right Hand
Insert Size
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650475
- Zoro #
- G3750081
- UPC #
- 4021169691959
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Center to Cutting Tip
- 20.00mm
- Insert Style
- WMTS500M5P03PT
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ISO Number
- WMTSR2020L525
- Toolholder Style
- WMT
- Insert Holding Type
- Clamp
- Shank Material
- High Speed Steel
- ANSI Code
- WMTSR2020L525
- Measurement System
- Metric
Dimensions
- Overall Length
- 140.00mm
- Shank Length
- 93.17mm
- Insert Size
- 5
- Shank Width
- 20.00mm
- Head Length
- 46.35mm
- Shank Height
- 20.00mm
- Depth of Cut
- 25.00mm
- Wire Rope Length
- 140.00mm
- Length
- 140.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS500M5P03PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 20.00mm, ANSI Code WMTSR2020L525, Center to Cutting Tip 20.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.