Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSR2525M625
- Mfr # 3650491
- Zoro # G3751481
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
150.00mm
Cutting Direction
Right Hand
Shank Shape
Square
Insert Size
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650491
- Zoro #
- G3751481
- UPC #
- 4021169691256
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Toolholder Style
- WMT
- Insert Holding Type
- Clamp
- Shank Material
- High Speed Steel
- ANSI Code
- WMTSR2525M625
- Center to Cutting Tip
- 25.00mm
- Insert Style
- WMTS600M6P03PT
- ISO Number
- WMTSR2525M625
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Measurement System
- Metric
Dimensions
- Overall Length
- 150.00mm
- Insert Size
- 6
- Shank Length
- 103.64mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Depth of Cut
- 25.00mm
- Head Length
- 46.36mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS600M6P03PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WMTSR2525M625, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.