Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSR2525M825
- Mfr # 3650496
- Zoro # G3748051
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
150.00mm
Shank Shape
Square
Insert Size
8
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650496
- Zoro #
- G3748051
- UPC #
- 4021169691034
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Insert Style
- WMTS800M8P06PT
- Toolholder Style
- WMT
- Center to Cutting Tip
- 25.00mm
- Shank Material
- High Speed Steel
- Insert Holding Type
- Clamp
- ANSI Code
- WMTSR2525M825
- ISO Number
- WMTSR2525M825
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Measurement System
- Metric
Dimensions
- Overall Length
- 150.00mm
- Insert Size
- 8
- Shank Length
- 103.62mm
- Depth of Cut
- 25.00mm
- Shank Width
- 25.00mm
- Head Length
- 46.38mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS800M8P06PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WMTSR2525M825, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.