Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTWGMR114S
- Mfr # 5359127
- Zoro # G3750879
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
ANSI Code
WMTWGMR114S
Cutting Application
Cut-Off, Grooving, Profiling, Turning
Toolholder Style
WMT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5359127
- Zoro #
- G3750879
- UPC #
- 4050839444717
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- ANSI Code
- WMTWGMR114S
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Toolholder Style
- WMT
- Shank Material
- High Speed Steel
- ISO Number
- WMTWGMR114S
- Insert Holding Type
- Clamp
- Measurement System
- Metric
Dimensions
- Depth of Cut
- 0.5510 in
- Shank Width
- 11.65mm
Description
Indexable Thread Turning Tool Holder, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 11.65mm, ANSI Code WMTWGMR114S, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.