Zoro Homepage

Threading Insert, 2IR, Triangle

  • Mfr # 2IR14W

  • Zoro # G3879301


product price: $28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Thread Type
Whitworth
Style
Whitworth
Insert Size
2
Chip-Breaker
Yes
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2IR14W
Zoro #
G3879301
UPC #
4021169194610
Country of Origin
Israel

Dimensions

Insert Size
2
Insert Length
11.00mm
Thread Height Difference
0.90mm

Details

Item
Threading Insert
Thread Type
Whitworth
Style
Whitworth
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
2IR14W
Inscribed Circle
1/4 in
Insert Shape
Triangle
Insert Type
2IR
Cutting Application
Turning
Feed Type
High
Thread Direction
Right Hand
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Threading Location
Internal
Coating Process
PVD
Finish - Machining
AlTiN
Chip-Breaker Style
One Side
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
ANSI Code
2IR14W
Number of Cutting Edges
3
Included Angle
55 Degrees
Thread Standard
Whitworth
Manufacturer Grade
TN6025
Side-to-Cutting Tip
1.10mm
Primary Material Application ISO Code
K, M, P, S
Insert Style
2IR
Measurement System
Metric
Max. Thread Pitch
14
Insert Holding Type
1/4 in

Description

Threading Insert, 2IR, Internal, Cutting Direction Right Hand, Whitworth, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.