Zoro Homepage

Threading Insert, 2IR, Triangle

  • Mfr # 2IR16UN

  • Zoro # G3876790


product price: $26.29
/ea
Sold in multiples of 10 for $262.90

Key Features

Thread Type
UN
Style
American UN
Insert Size
2
Chip-Breaker
Yes
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2IR16UN
Zoro #
G3876790
UPC #
4021169197772
Country of Origin
Israel

Dimensions

Insert Size
2
Insert Length
11.00mm
Thread Height Difference
0.90mm

Details

Item
Threading Insert
Thread Type
UN
Style
American UN
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
2IR
ISO Number
2IR16UN
Inscribed Circle
1/4 in
Insert Shape
Triangle
Side-to-Cutting Tip
1.10mm
Coating Process
PVD
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Included Angle
60 Degrees
Insert Style
2IR
Finish - Machining
AlTiN
Feed Type
High
Cutting Application
Turning
Chip-Breaker Style
One Side
Primary Material Application ISO Code
K, M, P, S
Measurement System
Metric
Thread Standard
UN
Number of Cutting Edges
3
Thread Direction
Right Hand
Manufacturer Grade
TN6025
Material - Machining
Carbide
Secondary Material Application ISO Code
N
Max. Thread Pitch
16
ANSI Code
2IR16UN
Threading Location
Internal
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Insert Holding Type
1/4 in

Description

Threading Insert, 2IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.