Zoro Homepage

Threading Insert, 2IR, Triangle

  • Mfr # 2IR18UN

  • Zoro # G3879633


product price: $29.39
/ea

Key Features

Thread Type
UN
Style
American UN
Insert Size
2
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2IR18UN
Zoro #
G3879633
UPC #
4021169197901
Country of Origin
Germany

Dimensions

Insert Size
2
Thickness
3.04mm
Depth of Cut
0.81mm
Insert Length
11.00mm
Thread Height Difference
0.80mm

Details

Item
Threading Insert
Thread Type
UN
Style
American UN
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
2IR
Inscribed Circle
1/4 in
Insert Shape
Triangle
ISO Number
2IR18UN
Manufacturer Grade
TN6025
Feed Type
High
Thread Standard
UN
Thread Profile Type
Full
Insert Style
2IR
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Material - Machining
Carbide
Coating Process
PVD
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Side-to-Cutting Tip
1.00mm
Thread Direction
Right Hand
Number of Cutting Edges
3
Cutting Application
Turning
Threading Location
Internal
Primary Material Application ISO Code
K, M, P, S
Insert Holding Type
1/4 in
Finish - Machining
AlTiN
Secondary Material Application ISO Code
N
Max. Thread Pitch
18
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
ANSI Code
2IR18UN

Description

Threading Insert, 2IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.