Zoro Homepage

Threading Insert, 2IRA, Triangle

  • Mfr # 2IRA60

  • Zoro # G3876422


product price: $26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

Thread Type
60 Degree Partial
Style
Partial Profile
Insert Size
2
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2IRA60
Zoro #
G3876422
UPC #
4021169208133
Country of Origin
Israel

Dimensions

Insert Size
2
Insert Length
11.00mm
Thread Height Difference
0.90mm
Corner Radius
0.05mm
Thickness
3.04mm

Details

Item
Threading Insert
Thread Type
60 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
2IRA60
Insert Shape
Triangle
Insert Type
2IRA
Inscribed Circle
1/4 in
Thread Direction
Right Hand
Threading Location
Internal
Side-to-Cutting Tip
0.80mm
Included Angle
60 Degrees
Insert Style
2IRA
Secondary Material Application ISO Code
N
Thread Pitch
0.50mm to 1.50mm
Min. Thread Pitch
0.50mm
Primary Material Application ISO Code
K, M, P, S
Measurement System
Metric
ANSI Code
2IRA60
Thread Standard
Partial Profile 60 Degrees
Coating Process
PVD
Finish - Machining
AlTiN
Material - Machining
Carbide
Feed Type
High
Thread Profile Type
Partial
Min. Thread per Inch
16
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Max. Thread Pitch
48
Cutting Application
Turning
Manufacturer Grade
TN6025
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
1/4 in
Number of Cutting Edges
3

Description

Threading Insert, 2IRA, Internal, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.