Zoro Homepage

Threading Insert, 3ER, Triangle

  • Mfr # 3ER13UN

  • Zoro # G3879344


product price: $28.19
/ea

Key Features

Thread Type
UN
Style
American UN
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ER13UN
Zoro #
G3879344
UPC #
4021169199134
Country of Origin
Israel

Dimensions

Insert Size
3
Corner Radius
0.24mm
Insert Length
16.50mm
Thread Height Difference
1.30mm
Thickness
3.60mm

Details

Item
Threading Insert
Thread Type
UN
Style
American UN
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
3ER
Insert Shape
Triangle
Inscribed Circle
3/8 in
ISO Number
3ER13UN
Clearance Angle
10 Degrees
Side-to-Cutting Tip
1.00mm
Feed Type
High
Thread Profile Type
Full
Cutting Application
Turning
Measurement System
Metric
Manufacturer Grade
TN6025
Insert Holding Type
3/8 in
Material - Machining
Carbide
Thread Direction
Right Hand
Included Angle
60 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Max. Thread Pitch
13
ANSI Code
3ER13UN
Primary Material Application ISO Code
K, M, P, S
Secondary Material Application ISO Code
N
Finish - Machining
AlTiN
Coating Process
PVD
Thread Standard
UN
Insert Style
3ER
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Threading Location
External
Number of Cutting Edges
3

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, UN, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.