Zoro Homepage

Threading Insert, 3ER, Triangle

  • Mfr # 3ER28UN

  • Zoro # G3880044


product price: $28.19
/ea
Sold in multiples of 10 for $281.90

Key Features

Thread Type
UN
Style
American UN
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ER28UN
Zoro #
G3880044
UPC #
4021169199592
Country of Origin
Germany

Dimensions

Insert Size
3
Insert Length
16.50mm
Thread Height Difference
0.60mm

Details

Item
Threading Insert
Thread Type
UN
Style
American UN
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
3ER28UN
Insert Shape
Triangle
Inscribed Circle
3/8 in
Insert Type
3ER
Max. Thread Pitch
28
Side-to-Cutting Tip
0.70mm
Insert Style
3ER
Number of Cutting Edges
3
Cutting Application
Turning
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Copper
ANSI Code
3ER28UN
Secondary Material Application ISO Code
N
Feed Type
High
Thread Direction
Right Hand
Manufacturer Grade
TN6025
Measurement System
Metric
Finish - Machining
AlTiN
Threading Location
External
Chip-Breaker Style
One Side
Included Angle
60 Degrees
Primary Material Application ISO Code
K, M, P, S
Thread Standard
UN
Material - Machining
Carbide
Insert Holding Type
3/8 in

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, UN, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.