Zoro Homepage

Threading Insert, 3ER, Triangle

  • Mfr # 3ER32W

  • Zoro # G3879931


product price: $28.19
/ea
Sold in multiples of 10 for $281.90

Key Features

Thread Type
Whitworth
Style
Whitworth
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ER32W
Zoro #
G3879931
UPC #
4021169196317
Country of Origin
Germany

Dimensions

Insert Size
3
Insert Length
16.50mm
Thread Height Difference
0.60mm
Thickness
3.60mm
Corner Radius
0.08mm

Details

Item
Threading Insert
Thread Type
Whitworth
Style
Whitworth
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Triangle
Inscribed Circle
3/8 in
Insert Type
3ER
ISO Number
3ER32W
Thread Standard
Whitworth
Secondary Material Application ISO Code
N
Threading Location
External
Primary Material Application ISO Code
K, M, P, S
ANSI Code
3ER32W
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
3/8 in
Coating Process
PVD
Manufacturer Grade
TN6025
Max. Thread Pitch
32
Included Angle
55 Degrees
Thread Profile Type
Full
Finish - Machining
AlTiN
Measurement System
Metric
Thread Direction
Right Hand
Side-to-Cutting Tip
0.60mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Insert Style
3ER
Feed Type
High
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
3

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, Whitworth, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.